- Radial Shaft Seal
- 450 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 450 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 510 mm |
| Weight | 7.147 LB |
| EAN or UPC | 85311435925 |
| Shaft Dia. | 450 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 510 mm |
| Weight | 7.147 LB |
| EAN or UPC | 85311435925 |