- Radial Shaft Seal
- 45 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 11 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 70 mm |
| Weight | 0.172 LB |
| EAN or UPC | 85311307932 |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Bore Dia. | 70 mm |
| Weight | 0.172 LB |
| EAN or UPC | 85311307932 |