- Radial Shaft Seal
- 45.009 mm Shaft Diameter
- 64.008 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 45.009 mm |
| Housing Bore Dia. | 64.008 mm |
| Inch/Metric | Metric |
| Weight | 0.099 LB |
| EAN or UPC | 85311296984 |
| Shaft Dia. | 45.009 mm |
| Housing Bore Dia. | 64.008 mm |
| Inch/Metric | Metric |
| Weight | 0.099 LB |
| EAN or UPC | 85311296984 |