
- Radial Shaft Seal
- 447.68 mm Shaft Diameter
- 498.48 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design | Bonded Design |
Case Construction | Steel Case w/Inner Case |
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Construction | HDS1 |
Lip Style | Internal |
Surface Speed [Nom] | 5,000 ft/min |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Pressure | 10 psi |
Housing Bore Dia. | 498.48 mm |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Shaft Dia. | 447.68 mm |
Lip Type | Non-Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Weight | 6.563 LB |
EAN or UPC | 85311130479 |
