- Radial Shaft Seal
- 447.68 mm Shaft Diameter
- 492.13 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 447.68 mm |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Housing Bore Dia. | 492.13 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Weight | 7.871 LB |
| EAN or UPC | 85311130424 |

