- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 70.76 mm Housing Bore Diameter
- 7.47 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Spring Material | None |
| Seal Application | External Lip Seal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Shaft Dia. | 44.45 mm |
| Construction | X15 |
| Housing Bore Dia. | 70.76 mm |
| Weight | 0.095 LB |
| EAN or UPC | 85311018777 |

