- Radial Shaft Seal
- 1760 mm Shaft Diameter
- 1824 mm Housing Bore Diameter
- 25.3 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 1760 mm |
| Housing Bore Dia. | 1824 mm |
| Lip Type | Non-Split |
| Weight | 12.353 LB |
| EAN or UPC | 85311429276 |
| Inch/Metric | Metric |
| Shaft Dia. | 1760 mm |
| Housing Bore Dia. | 1824 mm |
| Lip Type | Non-Split |
| Weight | 12.353 LB |
| EAN or UPC | 85311429276 |