- Radial Shaft Seal
- 175 mm Shaft Diameter
- 205 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 205 mm |
| Shaft Dia. | 175 mm |
| Inch/Metric | Metric |
| Weight | 2.319 LB |
| EAN or UPC | 7316579047470 |
| Housing Bore Dia. | 205 mm |
| Shaft Dia. | 175 mm |
| Inch/Metric | Metric |
| Weight | 2.319 LB |
| EAN or UPC | 7316579047470 |