- Radial Shaft Seal
- 175.006 mm Shaft Diameter
- 205.25 mm Housing Bore Diameter
- 15.01 mm Width
| Shaft Dia. | 175.006 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 205.25 mm |
| Lip Type | Non-Split |
| Weight | 0.978 LB |
| EAN or UPC | 85311476133 |
| Shaft Dia. | 175.006 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 205.25 mm |
| Lip Type | Non-Split |
| Weight | 0.978 LB |
| EAN or UPC | 85311476133 |