- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 7.95 mm Width
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- Most economical of general-purpose seals
| Shaft Dia. | 44.45 mm |
| Construction | CRW1 |
| Inch/Metric | Metric |
| Family Name | Single Lip With Spring Shaft Seal |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 2,063 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 69.85 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 0.087 LB |
| EAN or UPC | 85311018715 |

