- Radial Shaft Seal
- 445.287 mm Shaft Diameter
- 485.775 mm Housing Bore Diameter
- 18.263 mm Width
| Shaft Dia. | 445.287 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 485.775 mm |
| Weight | 7.799 LB |
| EAN or UPC | 85311381390 |
| Shaft Dia. | 445.287 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 485.775 mm |
| Weight | 7.799 LB |
| EAN or UPC | 85311381390 |