- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 31.75 mm Width
| Construction | HDSA1 |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Housing Bore Dia. | 482.6 mm |
| Seal Design | Bonded Design |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 444.5 mm |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 8.708 LB |
| EAN or UPC | 85311130356 |

