- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 506.679 mm Housing Bore Diameter
- 21.259 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 506.679 mm |
| Shaft Dia. | 444.5 mm |
| Inch/Metric | Metric |
| Weight | 2.754 LB |
| EAN or UPC | 85311495028 |
| Lip Type | Split |
| Housing Bore Dia. | 506.679 mm |
| Shaft Dia. | 444.5 mm |
| Inch/Metric | Metric |
| Weight | 2.754 LB |
| EAN or UPC | 85311495028 |