- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 444.5 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Housing Bore Dia. | 495.3 mm |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 7.911 LB |
| EAN or UPC | 85311130271 |

