- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 444.5 mm |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 495.3 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Temp Description | w/4 Lugs |
| Weight | 7.911 LB |
| EAN or UPC | 85311130219 |

