- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 25.4 mm Width
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 444.5 mm |
| Weight | 4.246 LB |
| EAN or UPC | 85311395991 |
| Housing Bore Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 444.5 mm |
| Weight | 4.246 LB |
| EAN or UPC | 85311395991 |