- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 444.5 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temp Description | w/4 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Housing Bore Dia. | 488.95 mm |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 7.841 LB |
| EAN or UPC | 85311130110 |

