- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 444.5 mm |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 488.95 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Weight | 7.841 LB |
| EAN or UPC | 85311130103 |

