- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 482.6 mm |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temp Description | w/4 Adjustable Lugs |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Shaft Dia. | 444.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Case Construction | Steel Case w/Inner Case |
| Weight | 6.373 LB |
| EAN or UPC | 85311130011 |

