- Radial Shaft Seal
- 444.5 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 482.6 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 444.5 mm |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Weight | 6.373 LB |
| EAN or UPC | 85311129978 |

