- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 69.04 mm Housing Bore Diameter
- 7.47 mm Width
| Lip Type | External Lip Seal w/Spring |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Construction | X4 |
| Seal Application | External Lip Seal |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 69.04 mm |
| Lip Style | External |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Shaft Dia. | 44.45 mm |
| Weight | 0.194 LB |
| EAN or UPC | 85311018661 |

