- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 66.83 mm Housing Bore Diameter
- 9.27 mm Width
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMS14 |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case w/Helix-CW w/2.870" Flange |
| Shaft Dia. | 44.45 mm |
| Seal Application | General Purpose |
| Housing Bore Dia. | 66.83 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Vamac® |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 325 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Weight | 0.084 LB |
| EAN or UPC | 85311884327 |

