- Radial Shaft Seal
- 441.325 mm Shaft Diameter
- 473.075 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 441.325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 473.075 mm |
| Lip Type | Non-Split |
| Weight | 6.261 LB |
| EAN or UPC | 85311264273 |
| Shaft Dia. | 441.325 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 473.075 mm |
| Lip Type | Non-Split |
| Weight | 6.261 LB |
| EAN or UPC | 85311264273 |