Skip to content Skip to navigation menu
Metric Radial Shaft Seal

17310

Metric Radial Shaft Seal
Item #100747072
  • Radial Shaft Seal
  • 44.45 mm Shaft Diameter
  • 61.9 mm Housing Bore Diameter
  • 6.35 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 44.45 mm Shaft Diameter
  • 61.9 mm Housing Bore Diameter
  • 6.35 mm Width

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

features

  • Nonspring-loaded seal

caution

  • Not generally for oil retention
Temperature Range [Max] 225 °F
Lip Material Nitrile
Housing Bore Dia. 61.9 mm
Seal Design Bonded Design
Shaft Dia. 44.45 mm
Case Construction Steel Case w/o Inner Case
Inch/Metric Metric
Pressure 3 psi
Construction HM21
Cover/Compensation Ring/Plate Required No
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion
Lip Style Internal
Spring Material None
Temperature Range [Min] -65 °F
Lip Type Single Lip w/o Spring
Surface Speed [Nom] 917 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Weight 0.084 LB
EAN or UPC 85311018395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison