- Radial Ball Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Cage Type | Non-Metallic |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| O.D. Type | Spherical |
| I.D. | 55 mm |
| Bearing Type | Radial, Ball Bearing |
| Bearing Design | Deep Groove Design |
| O.D. | 100 mm |
| Sealing | Seal On Both Sides |
| Material | Bearing Steel |
| Weight | 1.327 LB |
| EAN or UPC | 7316570115581 |

