- Radial Ball Bearing Type
- 17 mm Inside Diameter
- 40 mm Outside Diameter
features
- Spherical O.D.
- Press-fit mounting
- Standard inner ring
- Nonrelubricatable
- RS1 seal
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Precision | Standard |
| Capacity | Standard Capacity |
| O.D. | 40 mm |
| Rows of Balls | Single |
| I.D. | 17 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Seal Material | Buna-N |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 12 mm |
| Relubrication Feature | With |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Preload Level | None |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Spherical |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Cage Type | Non-Metallic |
| Bearing Design | Deep Groove Design |
| icNumber | 7698104 |
| Enclosure | Double Sealed |
| Bearing Type | Radial, Ball Bearing |
| Material | Bearing Steel |
| Sealing | Seal On Both Sides |
| Temperature Range [Max] | 284 °F |
| Outer Ring Width | 12 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.144 LB |
| EAN or UPC | 7316576620195 |

