- Radial Shaft Seal
- 44.45 mm Shaft Diameter
- 59.13 mm Housing Bore Diameter
- 11.13 mm Width
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 59.13 mm |
| Construction | CRS1 |
| Shaft Dia. | 44.45 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.095 LB |
| EAN or UPC | 85311902991 |

