- Radial Shaft Seal
- 438.15 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 438.15 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Housing Bore Dia. | 488.95 mm |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 7.841 LB |
| EAN or UPC | 85311129831 |

