- Radial Shaft Seal
- 438.15 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 23.83 mm Width
| Shaft Dia. | 438.15 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 488.95 mm |
| Inch/Metric | Metric |
| Weight | 7.841 LB |
| EAN or UPC | 85311129824 |
| Shaft Dia. | 438.15 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 488.95 mm |
| Inch/Metric | Metric |
| Weight | 7.841 LB |
| EAN or UPC | 85311129824 |