- Radial Shaft Seal
- 43.66 mm Shaft Diameter
- 73.03 mm Housing Bore Diameter
- 11.91 mm Width
| Construction | P1 |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Leather |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 73.03 mm |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 0 psi |
| Shaft Dia. | 43.66 mm |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Weight | 0.258 LB |
| EAN or UPC | 85311018142 |

