- Radial Shaft Seal
- 43.41 mm Shaft Diameter
- 56.11 mm Housing Bore Diameter
- 9.02 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Housing Bore Dia. | 56.11 mm |
| Construction | HMSA23 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Shaft Dia. | 43.41 mm |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion, Light Dirt Exclusion |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 0.097 LB |
| EAN or UPC | 85311017985 |

