
- Radial Shaft Seal
- 170 mm Shaft Diameter
- 210 mm Housing Bore Diameter
- 16 mm Width
Shaft Dia. | 170 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 210 mm |
Lip Type | Non-Split |
Weight | 2.993 LB |
EAN or UPC | 85311239080 |

Shaft Dia. | 170 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 210 mm |
Lip Type | Non-Split |
Weight | 2.993 LB |
EAN or UPC | 85311239080 |