
- Radial Shaft Seal
- 170 mm Shaft Diameter
- 210 mm Housing Bore Diameter
- 15 mm Width
Shaft Dia. | 170 mm |
Lip Style | Internal |
Lip Material | Nitrile |
Surface Speed [Nom] | 3,600 ft/min |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Case Construction | Rubber Covered Steel Case |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | HMSA7 |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 210 mm |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Seal Application | Light Dirt Exclusion |
Pressure | 10 psi |
Weight | 1.054 LB |
EAN or UPC | 85311238144 |
