
- Radial Shaft Seal
- 170.002 mm Shaft Diameter
- 200.253 mm Housing Bore Diameter
- 15.011 mm Width
Housing Bore Dia. | 200.253 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 170.002 mm |
Weight | 0.937 LB |
EAN or UPC | 85311477147 |

Housing Bore Dia. | 200.253 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 170.002 mm |
Weight | 0.937 LB |
EAN or UPC | 85311477147 |