
- Radial Shaft Seal
- 170 mm Shaft Diameter
- 200 mm Housing Bore Diameter
- 15 mm Width
Lip Type | Non-Split |
Shaft Dia. | 170 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 200 mm |
Weight | 2.875 LB |
EAN or UPC | 85311366519 |

Lip Type | Non-Split |
Shaft Dia. | 170 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 200 mm |
Weight | 2.875 LB |
EAN or UPC | 85311366519 |