- Radial Shaft Seal
- 43.31 mm Shaft Diameter
- 78.33 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | CRS1 |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 43.31 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 78.33 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.184 LB |
| EAN or UPC | 85311017930 |

