- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 23 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Non-Split |
| Weight | 7.761 LB |
| EAN or UPC | 85311218573 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Non-Split |
| Weight | 7.761 LB |
| EAN or UPC | 85311218573 |