- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 495.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 431.8 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 495.3 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Weight | 7.911 LB |
| EAN or UPC | 85311129626 |

