
- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 488.95 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Case Construction | Steel Case w/Inner Case |
Seal Design | Bonded Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Temperature Range [Min] | -40 °F |
Construction | HDS1 |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Surface Speed [Nom] | 5,000 ft/min |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Housing Bore Dia. | 488.95 mm |
Lip Style | Internal |
Inch/Metric | Metric |
Shaft Dia. | 431.8 mm |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Weight | 7.841 LB |
EAN or UPC | 85311129602 |
