
- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 20.65 mm Width
Lip Type | Split |
Inch/Metric | Metric |
Shaft Dia. | 431.8 mm |
Housing Bore Dia. | 482.6 mm |
Weight | 4.044 LB |
EAN or UPC | 85311223300 |

Lip Type | Split |
Inch/Metric | Metric |
Shaft Dia. | 431.8 mm |
Housing Bore Dia. | 482.6 mm |
Weight | 4.044 LB |
EAN or UPC | 85311223300 |