- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 482.6 mm |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 431.8 mm |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.373 LB |
| EAN or UPC | 85311129558 |

