- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 431.8 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 482.6 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 6.373 LB |
| EAN or UPC | 85311129442 |

