- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 17.45 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Weight | 6.373 LB |
| EAN or UPC | 85311191159 |
| Lip Type | Non-Split |
| Shaft Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 482.6 mm |
| Weight | 6.373 LB |
| EAN or UPC | 85311191159 |