
- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 482.6 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Shaft Dia. | 431.8 mm |
Housing Bore Dia. | 482.6 mm |
Lip Type | Single Lip w/Spring |
Seal Design | Molded Design |
Pressure | 15 psi |
Seal Application | General Purpose |
Temp Description | w/4 Adjustable Lugs |
Temperature Range [Min] | -40 °F |
Construction | HDS3 |
Lip Material | Duralip (Carboxylated Nitrile) |
Lip Style | Internal |
Surface Speed [Nom] | 5,000 ft/min |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Weight | 6.373 LB |
EAN or UPC | 85311178303 |
