- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 469.9 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 431.8 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Pressure | 15 psi |
| Housing Bore Dia. | 469.9 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Weight | 6.673 LB |
| EAN or UPC | 85311129251 |

