- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 463.55 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 463.55 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 3.411 LB |
| EAN or UPC | 85311192590 |
| Housing Bore Dia. | 463.55 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 3.411 LB |
| EAN or UPC | 85311192590 |