- Radial Shaft Seal
- 431.8 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 457.2 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Split |
| Weight | 3.611 LB |
| EAN or UPC | 85311227964 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 457.2 mm |
| Shaft Dia. | 431.8 mm |
| Lip Type | Split |
| Weight | 3.611 LB |
| EAN or UPC | 85311227964 |