- Radial Shaft Seal
- 16 mm Shaft Diameter
- 27 mm Housing Bore Diameter
- 6 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 27 mm |
| Shaft Dia. | 16 mm |
| Weight | 0.061 LB |
| EAN or UPC | 85311902250 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 27 mm |
| Shaft Dia. | 16 mm |
| Weight | 0.061 LB |
| EAN or UPC | 85311902250 |