- Radial Shaft Seal
- 430.23 mm Shaft Diameter
- 489.99 mm Housing Bore Diameter
- 23.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Shaft Dia. | 430.23 mm |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 489.99 mm |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Weight | 7.848 LB |
| EAN or UPC | 85311129213 |

