- Radial Shaft Seal
- 430.23 mm Shaft Diameter
- 489.79 mm Housing Bore Diameter
- 23.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 430.23 mm |
| Lip Style | Internal |
| Temp Description | w/6 Lugs |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 489.79 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 7.838 LB |
| EAN or UPC | 85311129206 |

